Motion
CNFX-6115Y-6(184TC)

SUMITOMO DRIVE TECH
CNFX-6115Y-6(184TC)

6:1 Ratio, 31.75 mm, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #10485605
MFR #CNFX-6115Y-6(184TC)
Price$4,014.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6115Y-6(184TC)

6:1 Ratio, 31.75 mm, 1.2500 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #10485605
MFR #CNFX-6115Y-6(184TC)

Mfr description
PA203920 CNFX-6115Y-6(184TC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,014.32/each

Specifications

Dimensions

  • Maximum Output RPM
    666.67 rpm
  • Maximum Output Torque
    115 N-m;1017.83
  • NEMA / IEC Frame Size
    184TC
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Ratio
    6:1
  • Weight
    11.5 kg, 25.35 lb

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA203920
  • Max Input Horsepower
    3.18 kW;4.26 hp
  • Mounting
    Flange Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    4000 N, 899.24 lbf
  • Reducer Type
    Cycloidal
  • Series
    Servo Cyclo
  • Torque Rating (in-lb)
    1017.83 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)