Motion
PA204189 CNFM02-6070YC-AV-6 1/4HP

SUMITOMO DRIVE TECH
PA204189 CNFM02-6070YC-AV-6 1/4HP

06:1 Reduction, 6:1 Ratio, Flange Mount
MI ITEM #10485633
MFR #PA204189 CNFM02-6070YC-AV-6 1/4HP
List Price$1,950.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA204189 CNFM02-6070YC-AV-6 1/4HP

06:1 Reduction, 6:1 Ratio, Flange Mount
MI ITEM #10485633
MFR #PA204189 CNFM02-6070YC-AV-6 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,950.61/each for your price

Overview

Mfr description
PA204189 CNFM02-6070YC-AV-6 1/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Actual Ratio
    6:1
  • Reduction
    06:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    0.25 hp;0.18 kW
  • Input Style
    Integral Motor
  • Standards Met
    AGMA
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text