Motion
CNVX-6105-8TLB-11 CALL NOTE

SUMITOMO DRIVE TECH
CNVX-6105-8TLB-11 CALL NOTE

11:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485656
MFR #CNVX-6105-8TLB-11 CALL NOTE
Price$2,371.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6105-8TLB-11 CALL NOTE

11:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485656
MFR #CNVX-6105-8TLB-11 CALL NOTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,371.53/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    11:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA204384
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA204384 CNVX-6105-8TLB-11 CALL NOTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought