Motion
PA205101 CNFM01-6120DBY-AV-B-3481

SUMITOMO DRIVE TECH
PA205101 CNFM01-6120DBY-AV-B-3481

3481:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #10485759
MFR #PA205101 CNFM01-6120DBY-AV-B-3481
List Price$5,094.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA205101 CNFM01-6120DBY-AV-B-3481

3481:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
MI ITEM #10485759
MFR #PA205101 CNFM01-6120DBY-AV-B-3481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,094.87/each for your price

Overview

Mfr description
PA205101 CNFM01-6120DBY-AV-B-3481

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    3481:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    175 hp;132.0 kW
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text