Motion
CNHM02-6100C-87 T16

SUMITOMO DRIVE TECH
CNHM02-6100C-87 T16

87:1 Ratio, Foot Mount
Mi Item #10485821
MFR #CNHM02-6100C-87 T16
Price$1,680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6100C-87 T16

87:1 Ratio, Foot Mount
Mi Item #10485821
MFR #CNHM02-6100C-87 T16

Mfr description
PA205579 CNHM02-6100C-87 T16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.49/each

Specifications

Dimensions

  • Case Size
    6100C
  • Ratio
    87:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA205579
  • Max Input Horsepower
    0.25 hp;0.2 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Standards Met
    Not Available
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)