Motion
CVV-6205Y-87
87:1 Reduction, 87:1 Ratio, 1.7500 in Input Size, Vertical
Mi Item #10485824
MFR #CVV-6205Y-87
Price$24,531.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
87:1 Reduction, 87:1 Ratio, 1.7500 in Input Size, Vertical
Mi Item #10485824
MFR #CVV-6205Y-87

Mfr description
PA205602 CVV-6205Y-87
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,531.99/each

Specifications

Dimensions

  • Case Size
    6205
  • Input Size
    1.7500 in
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    87:1
  • Service Factor
    1.0

Details

  • Manufacturer Catalog Number
    PA205602
  • Max Input Horsepower
    200 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)