Motion
CHFM02-6130DCY-AV-3481

SUMITOMO DRIVE TECH
CHFM02-6130DCY-AV-3481

3481:1 Ratio, Flange Mount
Mi Item #10485935
MFR #CHFM02-6130DCY-AV-3481
Price$5,522.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHFM02-6130DCY-AV-3481

3481:1 Ratio, Flange Mount
Mi Item #10485935
MFR #CHFM02-6130DCY-AV-3481

Mfr description
PA206534 CHFM02-6130DCY-AV-3481
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,522.05/each

Specifications

Dimensions

  • Case Size
    6130
  • Ratio
    3481:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA206534
  • Max Input Horsepower
    175 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)