Motion
EHYM05-E617DAYB-Y3-B-2944 AN1,Q8E:3-15/16"

SUMITOMO DRIVE TECH
EHYM05-E617DAYB-Y3-B-2944 AN1,Q8E:3-15/16"

Shaft Mount Speed Reducer - Double Reduction Reduction, 2944:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10485979
MFR #EHYM05-E617DAYB-Y3-B-2944 AN1,Q8E:3-15/16"
List Price$22,097.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYM05-E617DAYB-Y3-B-2944 AN1,Q8E:3-15/16"

Shaft Mount Speed Reducer - Double Reduction Reduction, 2944:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10485979
MFR #EHYM05-E617DAYB-Y3-B-2944 AN1,Q8E:3-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,097.19/each for your price

Overview

Mfr description
PA206890 EHYM05-E617DAYB-Y3-B-2944 AN1,

Specifications

  • Lubrication
    Oil
  • Ratio
    2943:5
  • Reduction Type
    Double Reduction
  • Center Distance
    300 mm, 11.8100 in
  • Nominal Ratio
    2944:1
  • Input Type
    Integral Motor
  • Output Bore Type
    Tapered Bushing
  • Series
    Cyclo HBB
  • Reduction
    Double
  • Maximum Output RPM
    0.595 rpm
  • Housing Material
    Cast Iron
  • Housing Length
    24.0200 in, 610 mm
  • Housing Width
    20.0000 in;508 mm
  • Housing Height
    26.8500 in, 682 mm
  • Bore Length
    9.3700 in;238 mm
  • Maximum Output Torque
    75900 in-lb;8570 nm
  • Max Input Horsepower
    0.5 hp
  • Torque Rating (in-lb)
    75900 in-lb;8570 N-m
  • Standards Met
    NEMA, UL, CE, CSA
  • Includes
    Torque Arm And Bushing Kit
  • Manufacturer Catalog Number
    PA206890
  • Weight
    629 lbs, 285.31 kg
  • Additional Details
    Includes Torque Arm Kit;With Brake;Taper-Grip Bushing;Double Output Seals;Cast Iron Housing
  • Output
    3-3/16 in Tapered Bushing
  • Sealing Type
    Double Lip Contact
  • Shaft Diameter
    3.9380 in, 100 mm
  • Product Net Depth
    20.0000 in;508 mm
  • Input Style
    Integral Motor
  • Actual Ratio
    2943:5
  • Case Size
    E617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought