Motion
PA207998 CNHMS01-6070YC-21 1/8HP

SUMITOMO DRIVE TECH
PA207998 CNHMS01-6070YC-21 1/8HP

21:1 Reduction, 21:1 Ratio, Foot Mount
Mi Item #10486124
MFR #PA207998 CNHMS01-6070YC-21 1/8HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA207998 CNHMS01-6070YC-21 1/8HP

21:1 Reduction, 21:1 Ratio, Foot Mount
Mi Item #10486124
MFR #PA207998 CNHMS01-6070YC-21 1/8HP

Mfr description
PA207998 CNHMS01-6070YC-21 1/8HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6070
  • Nominal Ratio
    21:1
  • Ratio
    21:1

Details

  • Actual Ratio
    21:1
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)