Motion
PA208173 CNH-6095Y-35(YAD0)

SUMITOMO DRIVE TECH
PA208173 CNH-6095Y-35(YAD0)

35:1 Reduction, 35:1 Ratio
MI ITEM #10486149
MFR #PA208173 CNH-6095Y-35(YAD0)
List Price$1,407.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA208173 CNH-6095Y-35(YAD0)

35:1 Reduction, 35:1 Ratio
MI ITEM #10486149
MFR #PA208173 CNH-6095Y-35(YAD0)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,407.21/each for your price

Overview

Mfr description
PA208173 CNH-6095Y-35(YAD0)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Actual Ratio
    35:1
  • Reduction
    35:1
  • Case Size
    6095
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text