Overview
Mfr description
PA208482 CNFM02-6125DBYA-559
Specifications
- Reducer TypeCycloidal
- Ratio559:1
- Reduction559:1
- MountingFlange Mount
- Case Size6125
- Input StyleIntegral Motor
- Nominal Ratio559:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data