Motion
PA209273 CNH-6075-8 T16

SUMITOMO DRIVE TECH
PA209273 CNH-6075-8 T16

08:1 Reduction, 8:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter, Foot Mount
MI ITEM #10486258
MFR #PA209273 CNH-6075-8 T16
List Price$1,102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA209273 CNH-6075-8 T16

08:1 Reduction, 8:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter, Foot Mount
MI ITEM #10486258
MFR #PA209273 CNH-6075-8 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,102.52/each for your price

Overview

Mfr description
PA209273 CNH-6075-8 T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    8:1
  • Actual Ratio
    8:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    08:1
  • Mounting
    Foot Mount
  • Case Size
    6075
  • Nominal Ratio
    8:1
  • Series
    Cyclo 6000
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text