Motion
CNFX-6095Y-119 56C

SUMITOMO DRIVE TECH
CNFX-6095Y-119 56C

119:1 Ratio, C-Face Input Type, 28.58 mm, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10486262
MFR #CNFX-6095Y-119 56C
Price$2,161.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6095Y-119 56C

119:1 Ratio, C-Face Input Type, 28.58 mm, 1.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10486262
MFR #CNFX-6095Y-119 56C

Mfr description
PA209282 CNFX-6095Y-119 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,161.07/each

Specifications

Dimensions

  • Maximum Output Torque
    119 N-m;1053.24
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.1250 in, 28.58 mm
  • Output Size
    1.1250 in
  • Ratio
    119:1
  • Weight
    12 kg, 26.46 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA209282
  • Max Input Horsepower
    0.325 kW;0.436 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3340 N, 750.86 lbf
  • Reducer Type
    Cycloidal
  • Series
    Servo Cyclo
  • Torque Rating (in-lb)
    1053.24 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)