Overview
Mfr description
PA209394 CHFJ-6195DAY-3045 145TC
Specifications
- Reducer TypeCycloidal
- Ratio3045:1
- Actual Ratio3045:1
- Input TypeC-Face
- Reduction3045:1
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6195
- Standards MetAGMA
- Nominal Ratio3045:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data