Motion
CNVM05-6095Y-AV-35

SUMITOMO DRIVE TECH
CNVM05-6095Y-AV-35

35:1 Reduction, 35:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10486293
MFR #CNVM05-6095Y-AV-35
Price$2,387.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6095Y-AV-35

35:1 Reduction, 35:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10486293
MFR #CNVM05-6095Y-AV-35

Mfr description
PA209488 CNVM05-6095Y-AV-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,387.24/each

Specifications

Dimensions

  • Maximum Output RPM
    50 rpm
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA209488
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Sealing Type
    Grease lubrication
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)