Overview
Mfr description
PA209949 CVVJ-6185DBY-2537 56C
Specifications
- Reducer TypeCycloidal
- Actual Ratio2537:1
- Ratio2537:1
- Input TypeC-Face
- Reduction2537:1
- NEMA / IEC Frame Size56C
- MountingFoot Mount
- Case Size6185
- Standards MetAGMA
- SeriesCyclo 6000
- Nominal Ratio2537:1
- Manufacturer Catalog Number03.601.50.013
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data