Overview
Mfr description
PA210664 CHHS-6165Y-R2-43 YB50, SB
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio43:1
- Input Size1-1/8 in
- Output Shaft Diameter2-1/4 in
- ReductionSingle
- NEMA / IEC Frame Size184TC
- Manufacturer Reducer Size6165
- Housing MaterialDuctile Iron
- Maximum Output Torque15609.47703878443
- Max Input Horsepower10.605 hp @ 1750 rpm
- Overhung Load Capacity4179.18 lb
- Standards MetAGMA
- Housing Height14.45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data