Motion
CNHM02-6120DBC-289(T16)

SUMITOMO DRIVE TECH
CNHM02-6120DBC-289(T16)

289:1 Reduction, 289:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10486537
MFR #CNHM02-6120DBC-289(T16)
Price$3,470.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6120DBC-289(T16)

289:1 Reduction, 289:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10486537
MFR #CNHM02-6120DBC-289(T16)

Mfr description
PA211134 CNHM02-6120DBC-289(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,470.92/each

Specifications

Dimensions

  • Ratio
    289:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Hollow input
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA211134
  • Max Input Horsepower
    175 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    289:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)