Specifications
Dimensions
- Housing Height28.70 in
- Input Size2-1/2 in
- Manufacturer Reducer Size6245
- Ratio435:1
Details
- Housing MaterialCast Iron
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)