Motion
EHYJ-C6145Y-Y3-46 213TC,AN1,Q8E:2-15/16"

SUMITOMO DRIVE TECH
EHYJ-C6145Y-Y3-46 213TC,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 46:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10486880
MFR #EHYJ-C6145Y-Y3-46 213TC,AN1,Q8E:2-15/16"
Price$12,769.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-C6145Y-Y3-46 213TC,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 46:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10486880
MFR #EHYJ-C6145Y-Y3-46 213TC,AN1,Q8E:2-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,769.63/each

Specifications

Dimensions

  • Bore Length
    7.5600 in;192 mm
  • Case Size
    C6145
  • Center Distance
    5.4300 in, 138 mm
  • Housing Height
    18.8400 in, 479 mm
  • Housing Length
    17.2400 in, 438 mm
  • Housing Width
    13.6200 in;346 mm
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Manufacturer Reducer Size
    C6145
  • Maximum Output RPM
    38 rpm
  • Maximum Output Size
    2-15/16 in;75 mm
  • Maximum Output Torque
    31300 in-lb;3540 nm
  • Nominal Ratio
    46:1
  • Ratio
    45:5
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Shaft Length
    5.5100 in;140 mm
  • Weight
    279 lbs, 126.6 kg

Details

  • Actual Ratio
    45:5
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Double Output Seals;Cast Iron Housing
  • Case Included
    No
  • Compatible Conveyor Adapter
    117C4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA213717
  • Max Input Horsepower
    20.2 hp
  • Maximum Speed
    1750 rpm
  • Output
    2-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;213TC Frame Motors
  • Product Net Depth
    13.6200 in;346 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, NEMA, UL
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
  • Torque Rating (in-lb)
    31300 in-lb;3540 N-m

Overview

Mfr description
PA213717 EHYJ-C6145Y-Y3-46 213TC, AN1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought