Overview
Mfr description
PA214098 CHHJS-6265DAY-231 286TC, A1C,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio231:1
- Input Size3-1/8 in
- ReductionDouble
- NEMA / IEC Frame Size286TC
- Manufacturer Reducer Size6265
- Housing MaterialCast Iron
- Maximum Output Torque407000
- Max Input Horsepower24.400 hp @ 1750 rpm
- Overhung Load Capacity59500.00 lb
- Standards MetAGMA
- Housing Height34.41 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data