Motion
CVFM08-6145DBYB-319

SUMITOMO DRIVE TECH
CVFM08-6145DBYB-319

319:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10486955
MFR #CVFM08-6145DBYB-319
Price$6,574.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVFM08-6145DBYB-319

319:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10486955
MFR #CVFM08-6145DBYB-319

Mfr description
PA214306 CVFM08-6145DBYB-319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,574.32/each

Specifications

Dimensions

  • Ratio
    319:1
  • Service Factor
    1.0

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA214306
  • Max Input Horsepower
    175 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)