Motion
CNVJ-6095DAY-231(56C)

SUMITOMO DRIVE TECH
CNVJ-6095DAY-231(56C)

231:1 Reduction, 231:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10487013
MFR #CNVJ-6095DAY-231(56C)
Price$2,236.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVJ-6095DAY-231(56C)

231:1 Reduction, 231:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10487013
MFR #CNVJ-6095DAY-231(56C)

Mfr description
PA214748 CNVJ-6095DAY-231(56C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.47/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    231:1

Details

  • Housing Material
    Bearing Grade Steel
  • Manufacturer Catalog Number
    PA214748
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    231:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)