Motion
PA215746 ANFXS-P120F-LD-15 C/N

SUMITOMO DRIVE TECH
PA215746 ANFXS-P120F-LD-15 C/N

5:1 Reduction, 5:1 - 1400:1 Ratio, Foot mount, Flange mount, Shaft mount (optional)
Mi Item #10487160
MFR #PA215746 ANFXS-P120F-LD-15 C/N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA215746 ANFXS-P120F-LD-15 C/N

5:1 Reduction, 5:1 - 1400:1 Ratio, Foot mount, Flange mount, Shaft mount (optional)
Mi Item #10487160
MFR #PA215746 ANFXS-P120F-LD-15 C/N

Mfr description
PA215746 ANFXS-P120F-LD-15 C/N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Torque
    736000 N-m;6500000
  • Nominal Ratio
    5:1;1400:1
  • Ratio
    5:1 - 1400:1

Details

  • Mounting
    Flange mount, Foot mount, Shaft mount (optional)
  • Output Bore Type
    Hollow shaft, Solid shaft
  • Reducer Type
    Planetary
  • Reduction
    5:1
  • Sealing Type
    Taconite Seals
  • Series
    COMPOWER
  • Torque Rating (in-lb)
    6500000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)