Motion
EHYJ-B6125Y-Y3-39 AN1,184TC,Q8E:2-7/16"

SUMITOMO DRIVE TECH
EHYJ-B6125Y-Y3-39 AN1,184TC,Q8E:2-7/16"

Shaft Mount Speed Reducer - Reducer Size: B6125, Single Reduction Reduction, 39:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10487204
MFR #EHYJ-B6125Y-Y3-39 AN1,184TC,Q8E:2-7/16"
Price$5,187.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-B6125Y-Y3-39 AN1,184TC,Q8E:2-7/16"

Shaft Mount Speed Reducer - Reducer Size: B6125, Single Reduction Reduction, 39:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10487204
MFR #EHYJ-B6125Y-Y3-39 AN1,184TC,Q8E:2-7/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,187.36/each

Specifications

Dimensions

  • Bore Length
    6.3000 in;160 mm
  • Case Size
    B6125
  • Center Distance
    7.4800 in, 190 mm
  • Housing Height
    16.1000 in, 409 mm
  • Housing Length
    14.4500 in, 367 mm
  • Housing Width
    7.4800 in;190 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Manufacturer Reducer Size
    B6125
  • Maximum Output RPM
    45 rpm
  • Maximum Output Size
    2-7/16 in;61.89 mm
  • Maximum Output Torque
    10100 in-lb;1150 nm
  • Nominal Ratio
    39:1
  • Ratio
    38:5
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    3.8580 in;98 mm
  • Weight
    167 lbs, 76 kg

Details

  • Actual Ratio
    38:5
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Double Output Seals;Cast Iron Housing
  • Case Included
    No
  • Compatible Conveyor Adapter
    117B4050
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    PA216007
  • Max Input Horsepower
    7.94 hp
  • Maximum Speed
    1750 rpm
  • Output
    2-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;184TC Motor
  • Product Net Depth
    7.4800 in;190 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    AGMA, CE Marked, CSA Certified, NEMA, UL Listed
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    10100 in-lb;1141.14 N-m

Overview

Mfr description
PA216007 EHYJ-B6125Y-Y3-39 AN1, 184TC,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought