Motion
PA216018 CHHS-6215DBY-174 256T SHOVEL

SUMITOMO DRIVE TECH
PA216018 CHHS-6215DBY-174 256T SHOVEL

CHHS-6215DBY-174 256T SHOVEL BASE READY
MI ITEM #10487206
MFR #PA216018 CHHS-6215DBY-174 256T SHOVEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA216018 CHHS-6215DBY-174 256T SHOVEL

CHHS-6215DBY-174 256T SHOVEL BASE READY
MI ITEM #10487206
MFR #PA216018 CHHS-6215DBY-174 256T SHOVEL

Mfr description
PA216018 CHHS-6215DBY-174 256T SHOVEL
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    22.64 in
  • Input Size
    1-7/8 in
  • Manufacturer Reducer Size
    6215
  • Maximum Output Torque
    38029.733649308684
  • NEMA / IEC Frame Size
    256TC
  • Output Shaft Diameter
    4-1/4 in
  • Ratio
    174:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    101
  • Overhung Load Capacity
    11093.68 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)