Motion
PA216229 CNFX-6125-8TLB-6 C/N N0GM150915

SUMITOMO DRIVE TECH
PA216229 CNFX-6125-8TLB-6 C/N N0GM150915

06:1 Reduction, 6:1 Ratio, Hollow Bore Input Type, Flange Mount, Cast Iron Housing Material
MI ITEM #10487242
MFR #PA216229 CNFX-6125-8TLB-6 C/N N0GM150915
List Price$4,667.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA216229 CNFX-6125-8TLB-6 C/N N0GM150915

06:1 Reduction, 6:1 Ratio, Hollow Bore Input Type, Flange Mount, Cast Iron Housing Material
MI ITEM #10487242
MFR #PA216229 CNFX-6125-8TLB-6 C/N N0GM150915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,667.67/each for your price

Overview

Mfr description
PA216229 CNFX-6125-8TLB-6 C/N N0GM150915

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    6.00:1
  • Ratio
    6:1
  • Input Type
    Hollow Bore
  • Country of Origin
    Japan
  • Reduction
    06:1
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    6125
  • Housing Material
    Cast Iron
  • Case Size
    6125
  • Maximum Output RPM
    400 rpm
  • Max Input Horsepower
    4.85 kW
  • Service Factor
    1.0
  • Input Style
    Hollow Shaft
  • Overhung Load Capacity
    4670 N
  • Series
    Servo Cyclo
  • Nominal Ratio
    6:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    CNFX-6125-8TLB-6
  • Weight
    31 kg
  • Torque Rating (in-lb)
    366 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought