Motion
PA216913 CNHM02-6105DAC-AV-143(T16)

SUMITOMO DRIVE TECH
PA216913 CNHM02-6105DAC-AV-143(T16)

143:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10487342
MFR #PA216913 CNHM02-6105DAC-AV-143(T16)
List Price$3,929.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA216913 CNHM02-6105DAC-AV-143(T16)

143:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10487342
MFR #PA216913 CNHM02-6105DAC-AV-143(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,929.51/each for your price

Overview

Mfr description
PA216913 CNHM02-6105DAC-AV-143(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    143:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    143T
  • Mounting
    Foot Mount
  • Case Included
    No
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6105
  • Max Input Horsepower
    0.25 hp
  • Input Style
    Integral Motor
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Output Bore Type
    Keyed Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text