Motion
PA216998 CNVM05-6095YC-21 1/2HP

SUMITOMO DRIVE TECH
PA216998 CNVM05-6095YC-21 1/2HP

21:1 Reduction, 21:1 Ratio, Flange Mount
MI ITEM #10487352
MFR #PA216998 CNVM05-6095YC-21 1/2HP
List Price$1,774.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA216998 CNVM05-6095YC-21 1/2HP

21:1 Reduction, 21:1 Ratio, Flange Mount
MI ITEM #10487352
MFR #PA216998 CNVM05-6095YC-21 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,774.72/each for your price

Overview

Mfr description
PA216998 CNVM05-6095YC-21 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Flange Mount
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text