Motion
CNVM01-6105DAY-B-1003 1/8HP

SUMITOMO DRIVE TECH
CNVM01-6105DAY-B-1003 1/8HP

1003:1 Reduction, 1003:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10487401
MFR #CNVM01-6105DAY-B-1003 1/8HP
Price$4,271.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM01-6105DAY-B-1003 1/8HP

1003:1 Reduction, 1003:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10487401
MFR #CNVM01-6105DAY-B-1003 1/8HP

Mfr description
PA217257 CNVM01-6105DAY-B-1003 1/8HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,271.90/each

Specifications

Dimensions

  • Case Size
    6105
  • Ratio
    1003:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA217257
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    1003:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)