Motion
CHFJ-6135Y-11(254TC)

SUMITOMO DRIVE TECH
CHFJ-6135Y-11(254TC)

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10487485
MFR #CHFJ-6135Y-11(254TC)
Price$6,916.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHFJ-6135Y-11(254TC)

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10487485
MFR #CHFJ-6135Y-11(254TC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,916.71/each

Specifications

Dimensions

  • Case Size
    6135
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    254TC
  • Ratio
    11:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA217867
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA217867 CHFJ-6135Y-11(254TC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought