Motion
CNHM02-6105YC-B-43 1/4HP

SUMITOMO DRIVE TECH
CNHM02-6105YC-B-43 1/4HP

43:1 Reduction, 43:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10487499
MFR #CNHM02-6105YC-B-43 1/4HP
Price$2,402.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6105YC-B-43 1/4HP

43:1 Reduction, 43:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10487499
MFR #CNHM02-6105YC-B-43 1/4HP

Mfr description
PA217945 CNHM02-6105YC-B-43 1/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,402.94/each

Specifications

Dimensions

  • Case Size
    6105
  • Ratio
    43:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA217945
  • Max Input Horsepower
    0.25 hp;0.1864 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)