Motion
CNVM2-6105YC-EP-15 IE3 230/460V

SUMITOMO DRIVE TECH
CNVM2-6105YC-EP-15 IE3 230/460V

15:1 Reduction, 15:1 Ratio, Flange Mount
Mi Item #10487534
MFR #CNVM2-6105YC-EP-15 IE3 230/460V
Price$2,713.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM2-6105YC-EP-15 IE3 230/460V

15:1 Reduction, 15:1 Ratio, Flange Mount
Mi Item #10487534
MFR #CNVM2-6105YC-EP-15 IE3 230/460V

Mfr description
PA218174 CNVM2-6105YC-EP-15 IE3 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.92/each

Specifications

Dimensions

  • Ratio
    15:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA218174
  • Max Input Horsepower
    2.2 kW;3 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)