Specifications
Dimensions
- Housing Height16.89 in
- Input Size1-3/8 in
- Manufacturer Reducer Size6175
- Maximum Output Torque11063.195243435253
- Output Shaft Diameter2-3/4 in
- Ratio4437:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower40.400 hp @ 1750 rpm
- Overhung Load Capacity2636.93 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)