Motion
CNHM1-6105C-EP-17(T16)

SUMITOMO DRIVE TECH
CNHM1-6105C-EP-17(T16)

17:1 Reduction, 17:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10487563
MFR #CNHM1-6105C-EP-17(T16)
Price$2,110.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6105C-EP-17(T16)

17:1 Reduction, 17:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10487563
MFR #CNHM1-6105C-EP-17(T16)

Mfr description
PA218340 CNHM1-6105C-EP-17(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.83/each

Specifications

Dimensions

  • Case Size
    6105C
  • Maximum Output RPM
    102.9 rpm
  • Ratio
    17:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA218340
  • Max Input Horsepower
    1 hp;0.75 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)