Motion
CVVM02-6140DBYC-AV-B-559

SUMITOMO DRIVE TECH
CVVM02-6140DBYC-AV-B-559

2.5:1 Reduction, 559:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10487683
MFR #CVVM02-6140DBYC-AV-B-559
Price$7,309.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM02-6140DBYC-AV-B-559

2.5:1 Reduction, 559:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10487683
MFR #CVVM02-6140DBYC-AV-B-559

Mfr description
PA219155 CVVM02-6140DBYC-AV-B-559
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,309.34/each

Specifications

Dimensions

  • Ratio
    559:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA219155
  • Max Input Horsepower
    175 hp;132 kW
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    2.5:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)