Motion
PA219335 CNHM01-6095DAYC-AV-195

SUMITOMO DRIVE TECH
PA219335 CNHM01-6095DAYC-AV-195

195:1 Reduction, 195:1 Ratio, Foot Mount
MI ITEM #10487713
MFR #PA219335 CNHM01-6095DAYC-AV-195
List Price$3,307.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA219335 CNHM01-6095DAYC-AV-195

195:1 Reduction, 195:1 Ratio, Foot Mount
MI ITEM #10487713
MFR #PA219335 CNHM01-6095DAYC-AV-195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,307.57/each for your price

Overview

Mfr description
PA219335 CNHM01-6095DAYC-AV-195

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    195:1
  • Actual Ratio
    195:1
  • Reduction
    195:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.1 kW;0.134 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    195:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text