Specifications
Dimensions
- Ratio21:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA219679
- MountingCase Mount, Flange Mount, Foot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Standards MetIE3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)