Motion
CVVM10-6190YC-EP-59 EPNA

SUMITOMO DRIVE TECH
CVVM10-6190YC-EP-59 EPNA

59:1 Reduction, 59:1 Ratio, Vertical
Mi Item #10487854
MFR #CVVM10-6190YC-EP-59 EPNA
Price$17,976.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM10-6190YC-EP-59 EPNA

59:1 Reduction, 59:1 Ratio, Vertical
Mi Item #10487854
MFR #CVVM10-6190YC-EP-59 EPNA

Mfr description
PA220370 CVVM10-6190YC-EP-59 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,976.51/each

Specifications

Dimensions

  • Ratio
    59:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA220370
  • Max Input Horsepower
    10 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)