Specifications
Dimensions
- Housing Height310.00 in
- Input Size22-225/1000 in
- Manufacturer Reducer Size614H
- Maximum Output Torque7643.976463511047
- NEMA / IEC Frame Size256TC
- Output Shaft Diameter1-7/8 in
- Ratio11:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower20.301 hp @ 1750 rpm
- Overhung Load Capacity2430.21 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)