Motion
CNHM1-6100YC-EP-6 1HP 230/460V

SUMITOMO DRIVE TECH
CNHM1-6100YC-EP-6 1HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10487880
MFR #CNHM1-6100YC-EP-6 1HP 230/460V
Price$2,088.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6100YC-EP-6 1HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10487880
MFR #CNHM1-6100YC-EP-6 1HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,088.83/each

Specifications

Dimensions

  • Case Size
    6100
  • Maximum Output RPM
    291.67 rpm
  • Ratio
    6:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA220607
  • Max Input Horsepower
    1 hp;0.75 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA220607 CNHM1-6100YC-EP-6 1HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought