Motion
CNVM02-6075YC-AV-B-21

SUMITOMO DRIVE TECH
CNVM02-6075YC-AV-B-21

21:1 Reduction, 21:1 Ratio, Solid Output Type, Vertical, Bearing Grade Steel Housing Material
Mi Item #10487926
MFR #CNVM02-6075YC-AV-B-21
Price$2,754.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM02-6075YC-AV-B-21

21:1 Reduction, 21:1 Ratio, Solid Output Type, Vertical, Bearing Grade Steel Housing Material
Mi Item #10487926
MFR #CNVM02-6075YC-AV-B-21

Mfr description
PA220908 CNVM02-6075YC-AV-B-21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,754.75/each

Specifications

Dimensions

  • Case Size
    6075
  • Maximum Output RPM
    83.3 rpm
  • Ratio
    21:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA220908
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Vertical
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)