Motion
CNHM3-6120YB-EP-25 IE3 230/460V

SUMITOMO DRIVE TECH
CNHM3-6120YB-EP-25 IE3 230/460V

25:1 Reduction, 25:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10487929
MFR #CNHM3-6120YB-EP-25 IE3 230/460V
Price$3,338.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6120YB-EP-25 IE3 230/460V

25:1 Reduction, 25:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10487929
MFR #CNHM3-6120YB-EP-25 IE3 230/460V

Mfr description
PA220913 CNHM3-6120YB-EP-25 IE3 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,338.99/each

Specifications

Dimensions

  • Case Size
    6120
  • Ratio
    25:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA220913
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000
  • Standards Met
    IE3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)