Overview
Mfr description
PA221193 CNHJ-6125-21(184TC, T16)
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingHorizontal
- NEMA / IEC Frame Size184TC
- Case Size6125
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data