Motion
PA221255 CNVM05-6125DBYC-AV-121 1/2HP

SUMITOMO DRIVE TECH
PA221255 CNVM05-6125DBYC-AV-121 1/2HP

121:1 Reduction, 121:1 Ratio, Solid Output Type, Any Mounting Direction
MI ITEM #10487993
MFR #PA221255 CNVM05-6125DBYC-AV-121 1/2HP
List Price$4,827.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA221255 CNVM05-6125DBYC-AV-121 1/2HP

121:1 Reduction, 121:1 Ratio, Solid Output Type, Any Mounting Direction
MI ITEM #10487993
MFR #PA221255 CNVM05-6125DBYC-AV-121 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,827.88/each for your price

Overview

Mfr description
PA221255 CNVM05-6125DBYC-AV-121 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    121:1
  • Actual Ratio
    121:1
  • Reduction
    121:1
  • Mounting
    Any Mounting Direction
  • Case Size
    6125
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    121:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text