Overview
Mfr description
PA221318 CNHM08-6100C-B-35 T16
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Reduction35:1
- MountingCase Mount, Flange Mount, Foot Mount
- Input StyleIntegral Motor
- Nominal Ratio35:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data