Specifications
Dimensions
- Case Size6090
- Ratio35:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA221370
- MountingAny Mounting Direction
- Reducer TypeCycloidal
- Reduction35:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)