Motion
PA221474 CHHS-6265-59 T16, C-FACE

SUMITOMO DRIVE TECH
PA221474 CHHS-6265-59 T16, C-FACE

CHHS-6265-59 T16,C-FACE READY(444TC)
Mi Item #10488037
MFR #PA221474 CHHS-6265-59 T16, C-FACE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA221474 CHHS-6265-59 T16, C-FACE

CHHS-6265-59 T16,C-FACE READY(444TC)
Mi Item #10488037
MFR #PA221474 CHHS-6265-59 T16, C-FACE

Mfr description
PA221474 CHHS-6265-59 T16, C-FACE
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    34.41 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6265
  • Maximum Output Torque
    407000
  • Ratio
    59:1

Details

  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    61900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)