Motion
CNHM5-6125Y-EP-35 EPNA

SUMITOMO DRIVE TECH
CNHM5-6125Y-EP-35 EPNA

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488044
MFR #CNHM5-6125Y-EP-35 EPNA
Price$3,332.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM5-6125Y-EP-35 EPNA

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10488044
MFR #CNHM5-6125Y-EP-35 EPNA

Mfr description
PA221497 CNHM5-6125Y-EP-35 EPNA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,332.18/each

Specifications

Dimensions

  • Maximum Output RPM
    50 rpm
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA221497
  • Max Input Horsepower
    5 hp;3.7 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)