Motion
CNVM02-6105DAYB-AV-B-231

SUMITOMO DRIVE TECH
CNVM02-6105DAYB-AV-B-231

231:1 Reduction, 231:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10488050
MFR #CNVM02-6105DAYB-AV-B-231
Price$4,834.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM02-6105DAYB-AV-B-231

231:1 Reduction, 231:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10488050
MFR #CNVM02-6105DAYB-AV-B-231

Mfr description
PA221539 CNVM02-6105DAYB-AV-B-231
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,834.16/each

Specifications

Dimensions

  • Case Size
    6105
  • Ratio
    231:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA221539
  • Max Input Horsepower
    0.25 hp;0.2 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    231:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)